Shop NICOR LIGHTING
Create Account
17510OB-OB 6 In. Oil-Rubbed Bronze R40 Baffle
- Mfr # 17510OB-OB
- Zoro # G504169705
product price:Â
$
42.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17510OB-OB
- Zoro #
- G504169705
- UPC #
- 767706055689
- Country of Origin
- China
Description
Features
- Type - Baffle Trim
- Baffle Trim
- This baffle helps diffuse light and reduce unwanted glare
- Trim gives a uniform and crisp appearance
- Use a BR40/PAR38 lamp 150W
- Finish - Oil-rubbed bronze
- Size - 6 in.
- Dimension - 8 x 8 x 2.25 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.