Shop NICOR LIGHTING
Create Account
17511BZ 6 in. Recessed Baffle Trim; Bronze
- Mfr # 17511BZ
- Zoro # G203798589
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17511BZ
- Zoro #
- G203798589
- UPC #
- 767706052350
- Country of Origin
- China
Description
The quality steel construction on NICOR’s 6 in. trims ensures a durable product. The 6 in. aperture and 5 in. base aperture allows for the use of larger lamps up to a 75-Watt BR30/PAR30. Each trim ready to install with the included mounting clips/springs attached.
Features- Recessed Baffle Trim
- For use with 6 inch recessed housings
- Softens glare while providing design appeal
- Minimizes ceiling brightness
- Mounting clips/springs included
- Color: Bronze
- Size: 6"
- Finish: Powder Coat
- Primary Piece Material: Aluminum
- Usage: Residential
- Certification: ETL
- Energy Star: No
- Voltage: 120V
- Wattage: 75W
- Light Source: Incandescent
- Bulbs Included: No
- No of Bulbs: 1
- Recommended Bulb Type: BR30/PAR30
- Adapter & Bulb Base: Medium/E26
- Warranty: 1 Year
- Dimension: 8" W x 8" L x 2.5" D
- Weight: 0.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.