Shop NICOR LIGHTING

19000A 4 In. 120V Airtight Universal HSG

  • Mfr # 19000A
  • Zoro # G504169828

product price: 
$
32.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19000A
Zoro #
G504169828
UPC #
767706002232
Country of Origin
China

Description

Features
  • Suitable for new construction in residential and commercial applications
  • NON-IC
  • Insulation must be kept a minimum of 3 in. from housing
  • Airtight housing limits the exchange of air between ceiling plenum and heated/cooled areas
  • Washington State Energy Code approved to meet restricted airflow requirements
  • Integral thermal protector guards against improper lamping and misuse of insulation materials
  • Adjustable socket bracket assures proper and consistent lamp positioning
  • 5 1/2 in. height allows use in 2 x 6 in. joist construction
  • Housing is secured to plaster frame with screws and can be removed for access to junction box
  • Housing adjusts from 1/2 to 1 1/2 in. to accommodate ceiling thickness
  • Listed for through branch circuit wiring and includes several 3/4 in. knockouts
  • Four pry-outs with integral strain relief simplify Romex installation
  • Supplied with three IDEAL® push-in wire connectors
  • Heavy-gauge Nicor Lighting captive hanger bars provide greater stability, allowing housing to be positioned at any point within a 24 in. joist span, then locked in place with set screws. Unique hanger bar lip design helps align can to joist
  • Four double-headed captive nails provide for ease of installation
  • Bars can be repositioned 90° on plaster frame without tools
  • Bars fit onto T-bar spine for quick alignment and can be permanently secured
  • Score lines allow bars to be shortened without tools to accommodate a 12 in. joist span
  • Dimension - 14.25 x 10.25 x 5.25 in.
  • Item Weight - 2.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.