19001AR 4 In. Line-Volt Remodel Airtight

  • Mfr # 19001AR
  • Zoro # G604169841
product price:Ā 
$
29.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19001AR
Zoro #
G604169841
UPC #
767706002249
Country of Origin
China

Description

Features
  • Suitable for new construction in residential and commercial applications
  • NON-IC
  • Insulation must be kept a minimum of 3 in. from housing
  • Airtight housing limits the exchange of air between ceiling plenum and heated/cooled areas
  • Washington State Energy Code approved to meet restricted airflow requirements
  • Integral thermal protector guards against improper lamping and misuse of insulation materials
  • Adjustable socket bracket assures proper and consistent lamp positioning
  • 5 1/2 in. height allows use in 2 x 6 in. joist construction
  • Listed for through branch circuit wiring and includes several 3/4 in. knockouts
  • Supplied with three IDEALĀ® push-in wire connectors
  • Dimension - 11.88 x 4.75 x 5.5 in.
  • Item Weight - 1.91 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews