Shop NICOR LIGHTING

DEB56-20-120-3K-WH D Series LED Eyeball Dimmable Retro-Fit Downlight Kit - White

  • Mfr # DEB56-20-120-3K-WH
  • Zoro # G304042697

product price: 
$
82.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DEB56-20-120-3K-WH
Zoro #
G304042697
UPC #
767706087376
Country of Origin
China

Description

The NICOR LED Eyeball retrofit is the perfect downlight for accent lighting, wall lighting, and sloped ceilings. With a 360° / 30° range of motion, the DEB56 provides the flexibility for those applications where the standard retrofit doesn't quite fit. The DEB56 gives you the ability to aim over 950 lumens of warm, 3000 K light exactly where it's needed. Easily adjust the direction of light to accent art or brighten up those hard to reach areas.

Features
  • Finish - White
  • >1200 Lumens
  • Compatible with most 6 in. recessed housings
  • 50,000 hour life expectancy
  • Easy installation with adjustable torsion springs
  • Dimmable to 10% with most dimmers
  • Wet location rated
  • Suitable for use in IC Rated recessed housings
  • Width - 7.50 in.
Specification
  • Input Voltage - 120 V
  • 1256 Lumens
  • Watts - 18.60
  • LPW - 68
  • CCT - 3,030 K
  • CRI - 82

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.