Shop NICOR LIGHTING

DLG2-10-120-4K-WH 2 in. LED Gimbal Downlight in White - 4000K

  • Mfr # DLG2-10-120-4K-WH
  • Zoro # G404042740

product price: 
$
52.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLG2-10-120-4K-WH
Zoro #
G404042740
UPC #
767706099188
Country of Origin
China

Description

NICORs D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.

Features
  • For IC-Rated, Airtight New Construction application
Specifications
  • Color: White
  • Finish: Powder Coat
  • Primary Piece: Body/Trim
  • Material: Cast Aluminum
  • Collection: D-Series
  • Voltage: 120V
  • Wattage: 8.87
  • Actual Lumen: 603.2
  • Wattage Equivalent: 60W
  • Dimming: Yes
  • Light Source: LED
  • Color Temperature: 2700K
  • Dimension: 3.125" H x 2.9" W x 3.125" L
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.