DLS56-3009-120-4K-WH 900 Lumen 4000K LED Surface Mount Retrofit; White - 5 & 6 in.
- Mfr # DLS56-3009-120-4K-WH
- Zoro # G704042600
product price:Â
$
25.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS56-3009-120-4K-WH
- Zoro #
- G704042600
- UPC #
- 767706104745
- Country of Origin
- China
Description
The DLS56 Surface Mount Retrofit Downlight can be installed into a 5-inch housing, 6-inch housing, or 4/0 Junction Box. Simply remove the twist lock diffuser and set your included captive screws. It’s that quick! The DLS56 downlight can be installed directly into 5-inch and 6-inch recessed housings using the includes friction mounting clips. The DLS56 with Integrated LED Driver is a very flexible lighting solution for both retrofit and new construction applications alike.
Features- Produces 1,065 Lumens using high performing LEDs with 94 CRI and an R9 value of 62
- Low profile driver allows for surface mount installation in a 4/O Junction box and 5" or 6"housings
- Dimmable to less than 10% with standard TRIAC dimmers
- Connects to power with the included Edison Socket Adapter or IDEAL Connector
- Twist lock diffuser allows for easy removal during installation
- Die cast aluminum trim routes heat away from electrical components
- Thermally protected, high efficiency driver standard
- Slotted mounting holes for 4/0 Junction box installation, and V-Springs for housing installation
- Reported lifetime rated for greater than 60,000 hours
- Color: White
- Size: 5" & 6"
- Finish: Powder Coat
- Primary Piece Material: Die Cast Aluminum
- Secondary Piece Material: Polycarbonate
- Usage: Residential
- Certification: ETL
- Energy Star: Yes
- Voltage: 120V
- Wattage: 14.24W
- Lumens Actual: 1065
- Wattage Equivalent: 110W
- Dimmable: Yes
- Light Source: LED
- Color Temperature: 4000K
- CRI: 94
- Bulbs Included: Yes
- Recommended Bulb Type: LED
- Adapter & Bulb Base: E26 & Ideal
- Warranty: 5 Year
- Dimension: 7.25" W x 7.25" L x 2" D
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.