DQR2-10-120-4K-WH 2 in. Square LED Downlight in White - 4000K

  • Mfr # DQR2-10-120-4K-WH
  • Zoro # G104042910
product price: 
$
47.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DQR2-10-120-4K-WH
Zoro #
G104042910
UPC #
767706099409
Country of Origin
China

Description

NICORs D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small Square LED Downlight, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.

Features
  • Energy Star Rated, Uses less than 10 Watts
  • Dimmable down to 10%
  • Uses Standards Household Voltage
Specifications
  • Color: White
  • Finish: Powder Coat
  • Primary Piece: Trim/Body
  • Primary Piece Material: Cast Aluminum
  • Collection: D-Series
  • Voltage: 120V
  • Wattage: 9.01
  • Actual Lumen: 693.9
  • Wattage Equivalent: 60W
  • Dimming: Yes
  • Light Source: LED
  • Color Temperature: 4000K
  • Dimension: 3.125" H x 2.9" W x 3.125" L
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews