EXL2-10UNV-AL-MR-R-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Red

  • Mfr # EXL2-10UNV-AL-MR-R-2
  • Zoro # G403796927
product price: 
$
158.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXL2-10UNV-AL-MR-R-2
Zoro #
G403796927
UPC #
767706106428
Country of Origin
China

Description

The EXL2 LED Edge Lit Exit Series presents a contemporary design with ease of installation and dependability in mind. Constructed of impact-resistant, optically clear acrylic, choose from clear single faced or mirrored double-faced panels. High output LEDs deliver an indirect, evenly illuminated edge-lit exit sign with exceptional light distribution and a maintenance-free nickel-cadmium battery for long life. The EXL2 Series offers flexible installation for surface ceiling, wall or end mount along with field adjustable chevrons for universal configuration based on your application’s directional needs.

Features
  • Edge Lit LED Emergency Exit Sign
Specifications
  • Color: Mirrored & Red
  • Size: 12.75"
  • Finish: Satin
  • Primary Piece Material: Aluminum
  • Secondary Piece Material: Impact resistant acrylic
  • Usage: Commercial
  • Certification: UL924/CUL
  • Energy Star: No
  • Voltage: 120-277V
  • Wattage: 2.3W
  • Light Source: LED
  • Bulbs Included: Yes
  • Recommended Bulb Type: LED
  • Warranty: 2 Year
  • Dimension: 11" W x 13" L x 2" D
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.