Shop NILFISK
Create Account
Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum - 12 Gallon Cap.
- Mfr # 107412640
- Zoro # G605578772
product price:Â
$
2,328.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107412640
- Zoro #
- G605578772
- UPC #
- 94728376813
- Country of Origin
- Hungary
Description
The versatile, easily maneuverable nilfisk eliminator pro ii wet/dry hepa vacuum is ideal for wet or dry collection of dust and debris. The 12 gallon capacity container and efficient motor ensure minimal maintenance. It is specifically designed to withstand the abuse of a rugged environment, while maintaining strong suction and filtration capabilities. The multi-stage filtration system features a hepa filter that captures 99.97 percent of dust and debris, down to and including 0.3 microns. Vacuum operates at 120v, 1000 watts, 8.5 amps, with 89" water lift and 130 cfm airflow. Quiet 66.7db(a). Etl certified. Includes 50' power cord to cover greater cleaning area. Dimensions: 24"l x 17-1/4"w x 36-1/2"h. includes : 2.5m flexible 40mm hose with curved tube 2-piece stainless steel extension wand 2 complete floor nozzles (brush & squeegee) crevice nozzle round dust brush vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.