This item is Discontinued.

This item is Discontinued.
i4000R 4400 Lumen USB-C Rechargeable LED Flashlight (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i4000R
- Zoro #
- G901984390
- UPC #
- -
- Country of Origin
- China
Description
Made with law enforcement and military personnel in mind, the NITECORE i4000R draws on the latest technology to deliver an impressive 4400 lumen max output at 251 yards of reach. Enjoy single-handed operation with dual tail switches capable of momentary access and quick access to turbo and strobe. Press and hold the mode switch to enter the strobe. Easily cycle through 4 brightness levels by short pressing the mode button.
With a 5000mAh high capacity battery and blinding brightness, the i4000R is ready for long operations and high impact scenarios. Fast recharge the light by rotating the waterproof protective port cover and plugging the USB-C charging cable. Slip the compact, 6.26-inch i4000R into the included NTH20 tactical holster and attach to a duty belt or any MOLLE system for easy carry. With Advanced Temperature Regulation (ATR), an IP68 waterproof rating, and a 1 m impact resistant rating, the NITECORE i4000R is a must-have duty light for daily tasks and intense tactical operations.
With a 5000mAh high capacity battery and blinding brightness, the i4000R is ready for long operations and high impact scenarios. Fast recharge the light by rotating the waterproof protective port cover and plugging the USB-C charging cable. Slip the compact, 6.26-inch i4000R into the included NTH20 tactical holster and attach to a duty belt or any MOLLE system for easy carry. With Advanced Temperature Regulation (ATR), an IP68 waterproof rating, and a 1 m impact resistant rating, the NITECORE i4000R is a must-have duty light for daily tasks and intense tactical operations.