This item is Discontinued.

Nito Electrical Enclosures, 200 mm H, 80 mm D, 100 mm W, Steel TE8-12R

Electrical Enclosures, 200 mm H, 80 mm D, 100 mm W, Steel (Discontinued)

  • Mfr # TE8-12R
  • Zoro # G308373735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE8-12R
Zoro #
G308373735
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
100 mm
Nominal Height
200 mm
Nominal Depth
80 mm

Details

Item
Electrical Enclosures
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Color
Light Beige
Mounting
Rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.