Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc BATTERY CHARGING AREA, Aluminum, 10 in x 14 in W412AB

BATTERY CHARGING AREA, Aluminum, 10 in x 14 in (Discontinued)

  • Mfr # W412AB
  • Zoro # G0262219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W412AB
Zoro #
G0262219
UPC #
00887481096513
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Battery Charging Area Sign
Legend
BATTERY CHARGING AREA
Sign Material
Aluminum
Header
WARNING

Description

Battery Charging Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.