This item is Discontinued.

Nmc Be Alert Don'T Get Hurt Sign - Bilingual, M433PB M433PB

This item is Discontinued.

Nmc

Be Alert Don'T Get Hurt Sign - Bilingual, M433PB (Discontinued)

Mfr # M433PB
Zoro # G0262261
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M433PB
Zoro #
G0262261
UPC #
-
Country of Origin
United States
Item
Be Alert Dont Get Hurt Sign,Bilingual
Legend
Be Alert - Don'T Get Hurt!
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
Sign Background Color
White
UV Resistant
Yes

Dimensions

Height
10 in
Thickness
0.004 in

Description

Be Alert Dont Get Hurt Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.