Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Biohazard No Food Or Drink To Be Stored In This Refrigerator, Pk5 M694AP

Biohazard No Food Or Drink To Be Stored In This Refrigerator, Pk5 (Discontinued)

  • Mfr # M694AP
  • Zoro # G0262742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M694AP
Zoro #
G0262742
UPC #
00769266685580
Country of Origin
United States

Dimensions

Width
5"
Height
3"

Details

Material
Adhesive Backed Vinyl
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Biohazard - Absolutely No Food or Drink to be Stored in this Refrigirator
Background Color
Orange
Legend/Background Color
Orange
Item
Biohazard Absolutely No Food/Drink,PK5

Description

Biohazard Absolutely No Food/Drink,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.