This item is Discontinued.
This item is Discontinued.
NOTICE, BREATHING AIR EMERGENCY USE.., Pressure Sensitive Vinyl (Discontinued)
Mfr #
N248PB
Zoro #
G0263661
UPC # 00887481070469
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N248PB
- Zoro #
- G0263661
- UPC #
- 00887481070469
- Country of Origin
- United States
Dimensions
- Size
- 10 in x 14 in
Details
- Item
- Breathing Air Emergency Use.. Sign
- Legend
- BREATHING AIR EMERGENCY USE..
- Sign Material
- Pressure Sensitive Vinyl
- Operating Temp. Range
- Up to 178°F
- Header
- NOTICE
- Mounting
- Yes
- Indoor/Outdoor Usage
- Indoor
Description
Breathing Air Emergency Use.. Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.