This item is Discontinued.
This item is Discontinued.
Caustic Soda Pressure Sensitive, Pk25, C1042Y (Discontinued)
Mfr #
C1042Y
Zoro #
G0264352
UPC # 00887481003979
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1042Y
- Zoro #
- G0264352
- UPC #
- 00887481003979
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 1 in
- Character Height
- 1/2 in
Details
- Item
- Caustic Soda Pressure Sensitive,PK25
- Legend
- CAUSTIC SODA
- Material
- Pressure Sensitive Vinyl
- Max. Temp.
- 178°F
Description
Caustic Soda Pressure Sensitive,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.