Caution Lead Hazard Do Not Enter Sign, C173AB
- Mfr # C173AB
- Zoro # G0272299
product price:Â
$
25.19
/ea
Key Features
Header
Caution
Legend
Caution - Lead Hazard - Do Not Enter Unless Authorized
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C173AB
- Zoro #
- G0272299
- UPC #
- -
- Country of Origin
- United States
- Item
- Caution Lead Hazard Do Not Enter Sign
- Header
- Caution
- Legend
- Caution - Lead Hazard - Do Not Enter Unless Authorized
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Black
Dimensions
- Thickness
- 0.04 in
Description
Caution Lead Hazard Do Not Enter Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.