Shop NMC
See all product information
Create Account
Caution Lock Out All Sources Sign, 7 in Height, Plastic, Rectangle, English
- Mfr # C120R
- Zoro # G0272402
product price:Â
$
9.45
/ea
Key Features
Header
Caution
Legend
Before Entering Lock Out All Energy Sources
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C120R
- Zoro #
- G0272402
- UPC #
- -
- Country of Origin
- United States
- Item
- Caution Lock Out All Sources Sign
- Header
- Caution
- Legend
- Before Entering Lock Out All Energy Sources
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Wall
- Printed Language
- English
- Sign Background Color
- Yellow
- UV Resistant
- Yes
Dimensions
- Height
- 7 in
- Thickness
- 0.05 in
Description
Caution Lock Out All Sources Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.