Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION, NON-POTABLE WATER DO NOT DRINK, Aluminum

  • Mfr # C361A

  • Zoro # G0274064


product price: $11.99
/ea

Key Features

Legend
NON-POTABLE WATER DO NOT DRINK
Sign Material
Aluminum
Size
7 in x 10 in
Sign Mounting Style
Yes
Header
CAUTION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C361A
Zoro #
G0274064
UPC #
-
Country of Origin
United States

Dimensions

Size
7 in x 10 in

Details

Item
Caution Non-Potable Water Do Not Drink S
Legend
NON-POTABLE WATER DO NOT DRINK
Sign Material
Aluminum
Sign Mounting Style
Yes
Header
CAUTION
Operating Temp. Range
Up to 150°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Caution Non-Potable Water Do Not Drink S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.