Shop NMC
See all product information
Create Account
Caution Use Handrail Sign, C191A
- Mfr # C191A
- Zoro # G0277503
product price:Â
$
14.35
/ea
Key Features
Header
Caution
Legend
Use Handrail
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C191A
- Zoro #
- G0277503
- UPC #
- -
- Country of Origin
- United States
- Item
- Caution Use Handrail Sign
- Header
- Caution
- Legend
- Use Handrail
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- Wall
- Printed Language
- English
- Sign Background Color
- Yellow
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.04 in
Description
Caution Use Handrail Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.