This item is Discontinued.
This item is Discontinued.
WARNING, CONSTRUCTION AREA, Aluminum (Discontinued)
Mfr #
W414AB
Zoro #
G0280994
UPC # 00888975660425
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W414AB
- Zoro #
- G0280994
- UPC #
- 00888975660425
- Country of Origin
- United States
Dimensions
- Size
- 10 in x 14 in
Details
- Item
- Construction Area Sign
- Legend
- CONSTRUCTION AREA
- Sign Material
- Aluminum
- Sign Mounting Style
- Yes
- Header
- WARNING
- Operating Temp. Range
- Up to 150°F
- Indoor/Outdoor Usage
- Indoor/Outdoor
Description
Construction Area Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.