Do Not Dump Chemicals Solv. Sign, W416PB
- Mfr # W416PB
- Zoro # G9437379
product price:Â
$
11.25
/ea
Key Features
Header
WARNING
Legend
DO NOT DUMP CHEMICALS SOLVENTS OR OILS DOWN DRAINS
Width
14 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W416PB
- Zoro #
- G9437379
- UPC #
- 887481096643
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
Details
- Item
- Do Not Dump Chemicals Solvents Sign
- Header
- WARNING
- Legend
- DO NOT DUMP CHEMICALS SOLVENTS OR OILS DOWN DRAINS
- Sign Material
- Pressure Sensitive Vinyl
Description
Do Not Dump Chemicals Solvents Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.