This item is Discontinued.

This item is Discontinued.
Domestic Hot Water Return B/Y, G4037 (Discontinued)
Mfr #
G4037
Zoro #
G4890862
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G4037
- Zoro #
- G4890862
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Domestic Hot Water Return B/Y
- Legend
- DOMESTIC HOT WATER RETURN
- Material
- PVC
- Fits Pipe O.D.
- 8 in to 10 in
- Max. Temp.
- 152°F
- Indoor/Outdoor Usage
- Indoor/Outdoor
Description
Domestic Hot Water Return B/Y