Shop NMC
See all product information
Create Account
Emergency Spill Response Equipment Sign, EGA1P
Mfr # EGA1P
Zoro # G9440711
product price:Â
$
7.69
/ea
Key Features
Legend
Spill Response Equipment
Sign Material
Vinyl
Height
10in
Width
7in
Thickness
0.004in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGA1P
- Zoro #
- G9440711
- UPC #
- 887481042886
- Country of Origin
- United States
Dimensions
- Height
- 10in
- Width
- 7in
- Thickness
- 0.004in
Details
- Item
- Emergency Spill Response Equipment Sign
- Legend
- Spill Response Equipment
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Backed
- Sign Shape
- Rectangle
- Header
- Emergency
- Sign Background Color
- Black, Green, White
Description
Emergency Spill Response Equipment Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.