Exit Sign, Vinyl, Exit, Red

  • Mfr # M718PB

  • Zoro # G9443189


product price: $7.15
/ea

Key Features

Legend
Exit
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M718PB
Zoro #
G9443189
UPC #
887481066172
Country of Origin
United States

Dimensions

Thickness
0.004 in

Details

Item
Exit Sign
Legend
Exit
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
Red
UV Resistant
Yes
Double Sided
No
Legend Style
Message Only
Legend/Background Color
Red/White
Description/Special Features
Chemical-Resistant, Graffitiproof
Type
Exit

Description

Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.