Shop NMC
See all product information
Create Account
Fire Extinguisher Sign, 12 in Height, 9 in Width, Pressure Sensitive Vinyl
- Mfr # FXPSELP
- Zoro # G9447748
product price:Â
$
11.39
/ea
Key Features
Sign Material
Pressure Sensitive Vinyl
Width
9 in
Height
12 in
Operating Temp. Range
Up to 178 Degrees F
Mounting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXPSELP
- Zoro #
- G9447748
- UPC #
- 88748105129
- Country of Origin
- United States
- Item
- Fire Extinguisher Sign
- Sign Material
- Pressure Sensitive Vinyl
- Operating Temp. Range
- Up to 178 Degrees F
- Mounting
- Yes
- Features
- Good Chemical Resistance
- Application
- Indoor
Description
Fire Extinguisher Sign