Shop NMC
See all product information
Create Account
Sign, Fire Reg Demand This Space Be Ke, 7 in Height, 10 in Width, Rigid Plastic
- Mfr # M424R
- Zoro # G9449032
product price:Â
$
11.59
/ea
Key Features
Sign Material
Rigid Plastic
Width
10 in
Height
7 in
Operating Temp. Range
Up to 183 Degrees F
Mounting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M424R
- Zoro #
- G9449032
- UPC #
- 88748106476
- Country of Origin
- United States
- Item
- Sign,Fire Reg Demand This Space Be Ke
- Sign Material
- Rigid Plastic
- Operating Temp. Range
- Up to 183 Degrees F
- Mounting
- Yes
- Application
- Indoor/Outdoor
- Features
- Good Chemical Resistance
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Sign,Fire Reg Demand This Space Be Ke
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.