Shop NMC
See all product information
Create Account
Hazardous Waste Solid, 6 in Height, 6 in Width, Pressure Sensitive Vinyl
- Mfr # HW8S
- Zoro # G6085735
product price:Â
$
38.29
/ea
Key Features
Legend
HAZARDOUS WASTE SOLID
Width
6 in
Height
6 in
Sign Material
Pressure Sensitive Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW8S
- Zoro #
- G6085735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 6 in
Details
- Item
- Hazardous Waste Solid
- Legend
- HAZARDOUS WASTE SOLID
- Sign Material
- Pressure Sensitive Vinyl
Description
Hazardous Waste Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.