Shop NMC
See all product information
Create Account
Imo, Symbol, International Shore Connection, 6X6, Glow Rigid Laminated, IMO130R
- Mfr # IMO130R
- Zoro # G9457800
product price:Â
$
15.65
/ea
Key Features
Sign Material
Glow Rigid Laminated
Size
6 in x 6 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMO130R
- Zoro #
- G9457800
- UPC #
- 88748105673
- Country of Origin
- United States
- Item
- Symbol,Imo13,Intl Shore Con
- Sign Material
- Glow Rigid Laminated
- Sign Mounting Style
- Yes
- Operating Temp. Range
- Up to 183°F
- Indoor/Outdoor Usage
- Indoor/Outdoor
Dimensions
- Size
- 6 in x 6 in
Description
Symbol,Imo13,Intl Shore Con
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.