Shop NMC
See all product information
Create Account
Sign, Large Format Caution Hard Hat Area, 20 in Height, Plastic, Rectangle, English
- Mfr # C31RD
- Zoro # G9462308
product price:Â
$
36.45
/ea
Key Features
Header
Caution
Legend
Hard Hat Area
Height
20 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C31RD
- Zoro #
- G9462308
- UPC #
- -
- Country of Origin
- United States
- Item
- Sign,Large Format Caution Hard Hat Area
- Header
- Caution
- Legend
- Hard Hat Area
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Wall
- Printed Language
- English
- Sign Background Color
- Yellow
- UV Resistant
- Yes
Dimensions
- Height
- 20 in
- Thickness
- 0.05 in
Description
Sign,Large Format Caution Hard Hat Area
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.