Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Sign, Lg Fm Caution No Pedestrian Traff, 20 in Height, 28 in Width, Rigid Plastic C563RD

Sign, Lg Fm Caution No Pedestrian Traff, 20 in Height, 28 in Width, Rigid Plastic (Discontinued)

  • Mfr # C563RD
  • Zoro # G9468897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C563RD
Zoro #
G9468897
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Item
Sign,Lg Fm Caution No Pedestrian Traff
Header
CAUTION
Legend
NO PEDESTRIAN TRAFFIC
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance

Description

Sign,Lg Fm Caution No Pedestrian Traff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.