Shop NMC
See all product information
Create Account
Large Format Notice Authorized Personnel Only Sign, N246RC
- Mfr # N246RC
- Zoro # G9269062
product price:Â
$
22.89
/ea
Key Features
Legend
Authorized Personnel Only
Sign Material
Plastic
Thickness
0.05 in
Sign Mounting Style
Wall
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N246RC
- Zoro #
- G9269062
- UPC #
- 88748107040
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Thickness
- 0.05 in
Details
- Item
- Sign,Lg Frm Notice Authorized Personnel
- Legend
- Authorized Personnel Only
- Sign Material
- Plastic
- Sign Mounting Style
- Wall
- UV Resistant
- Yes
- Sign Shape
- Rectangle
- Printed Language
- English
- Legend Style
- Message & Graphic
- Color
- Black, Blue, Red, White
- Header
- Notice
- Symbol
- Person in Circle with Slash Through It
Description
Sign,Lg Frm Notice Authorized Personnel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.