This item is Discontinued.
This item is Discontinued.
Large Format Notice No Alcohol Or Drugs Permitted Sign, N165RC (Discontinued)
Mfr #
N165RC
Zoro #
G9269117
UPC # 88748106868
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N165RC
- Zoro #
- G9269117
- UPC #
- 88748106868
- Country of Origin
- United States
- Item
- Sign,Lg Frm Notice No Alcohol Or Drugs
- Legend
- NO ALCOHOL OR DRUGS PERMITTED ON. . ..
- Sign Material
- Rigid Plastic
- Header
- NOTICE
- Operating Temp. Range
- Up to 183°F
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Mounting
- Yes
Description
Sign,Lg Frm Notice No Alcohol Or Drugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.