This item is Discontinued.
This item is Discontinued.
Large Format Notice Private Property Sign, N116RD (Discontinued)
Mfr #
N116RD
Zoro #
G9269263
UPC # 88748106795
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N116RD
- Zoro #
- G9269263
- UPC #
- 88748106795
- Country of Origin
- United States
Dimensions
- Size
- 20 in x 28 in
Details
- Item
- Sign,Lg Frm Notice Private Property
- Header
- NOTICE
- Legend
- PRIVATE PROPERTY VIOLATORS WILL . . .. . .
- Sign Material
- Rigid Plastic
- Operating Temp. Range
- Up to 183°F
- Mounting
- Yes
- Indoor/Outdoor Usage
- Indoor/Outdoor
Description
Sign,Lg Frm Notice Private Property
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.