Lock-Out Center Sign, M706R
Mfr # M706R
Zoro # G9270532
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Legend
Lock-Out Center
Sign Material
Pressure Sensitive Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M706R
Zoro #
G9270532
UPC #
88748106593
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Details
Item
Lock-Out Center Sign
Legend
Lock-Out Center
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Adhesive Backed
UV Resistant
Yes
Sign Shape
Rectangle
Symbol
Lockout
Subject Matter
Accident Prevention
Description
Lock-Out Center Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.