Lock-Out Here Label, Pk5, GEPA3AP

  • Mfr # GEPA3AP

  • Zoro # G9270523


product price:  $28.15
/pk 5, $5.63/ea

Key Features

Material
Vinyl
Legend
Lockout Here
Height
3in
Features
Chemical-Resistant, Graffiti-Proof, Waterproof
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEPA3AP
Zoro #
G9270523
UPC #
887481051826
Country of Origin
United States

Dimensions

Height
3in
Length
5 in

Details

Item
Lock-Out Here Label,PK5
Material
Vinyl
Legend
Lockout Here
Features
Chemical-Resistant, Graffiti-Proof, Waterproof

Description

Lock-Out Here Label,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.