Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock-Out Point Label, Pk5, GEPA4AP

  • Mfr # GEPA4AP

  • Zoro # G9270620


product price: $27.15
/pk 5, $5.43/ea

Key Features

Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Fair Chemical Resistance
Size
3 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEPA4AP
Zoro #
G9270620
UPC #
887481051833
Country of Origin
United States

Dimensions

Size
3 in x 5 in

Details

Item
Lock-Out Point Label,PK5
Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Fair Chemical Resistance

Description

Lock-Out Point Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.