This item is Discontinued.
This item is Discontinued.
Low Pressure Air Pressure Sensitive, Pk25, C1153G (Discontinued)
Mfr #
C1153G
Zoro #
G9270858
UPC # 887481004419
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1153G
- Zoro #
- G9270858
- UPC #
- 887481004419
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 1 in
- Character Height
- 1/2 in
Details
- Item
- Pipemarker,Low Press Air Press Sens,PK25
- Legend
- LOW PRESSURE AIR
- Material
- Pressure Sensitive Vinyl
- Max. Temp.
- 178°F
Description
Pipemarker,Low Press Air Press Sens,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.