This item is Discontinued.
This item is Discontinued.
No Smoking Allowed Sign, N502PB (Discontinued)
Mfr #
N502PB
Zoro #
G9275021
UPC # 88748111545
Country of Origin United States
Category No Smoking Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N502PB
- Zoro #
- G9275021
- UPC #
- 88748111545
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Thickness
- 0.045 in
Details
- Item
- No Smoking Allowed Sign
- Header
- Notice
- Legend
- No Smoking Allowed, Cigarettes, Medicinal,Recreational,E-Cigs
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Backing
- Printed Language
- English
- Sign Background Color
- White
Description
No Smoking Allowed Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.