Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking In This Building Sign, M359AB

  • Mfr # M359AB

  • Zoro # G9275259


product price: $19.49
/ea

Key Features

Legend
No Smoking In This Building
Width
14in
Height
10in
Sign Material
Aluminum
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M359AB
Zoro #
G9275259
UPC #
88748106437
Country of Origin
United States

Dimensions

Width
14in
Height
10in
Thickness
0.04in

Details

Item
No Smoking In This Building Sign
Legend
No Smoking In This Building
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Red, White
Double Sided
No

Description

No Smoking In This Building Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.