Shop NMC
See all product information
Create Account
Exit Sign, Glow Polyester, 5-1/2 in W, 6-1/2 in H
Mfr # 50F-5SN
Zoro # G9276817
product price:Â $25.69
/eaKey Features
Width
5-1/2 in
Height
6-1/2 in
Sign Material
Glow Polyester
Mounting
Yes
Description/Special Features
Fair Chemical Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50F-5SN
- Zoro #
- G9276817
- UPC #
- 88748100019
- Country of Origin
- United States
Dimensions
- Width
- 5-1/2 in
- Height
- 6-1/2 in
Details
- Item
- Exit Sign
- Sign Material
- Glow Polyester
- Mounting
- Yes
- Description/Special Features
- Fair Chemical Resistance
Description
Not An Exit Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.