Exit Sign, Aluminum, 14 in W, 10 in H

  • Mfr # M27AB
  • Zoro # G9276963
product price: 
$
24.15
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Aluminum
Operating Temp. Range
Up to 150 Degrees F
Mounting
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M27AB
Zoro #
G9276963
UPC #
887481063980
Country of Origin
United States
Item
Exit Sign
Sign Material
Aluminum
Operating Temp. Range
Up to 150 Degrees F
Mounting
Yes
Description/Special Features
Good Chemical Resistance

Dimensions

Width
14 in
Height
10 in

Description

Not An Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews