Shop NMC
See all product information
Create Account
Exit Sign, Rigid Plastic, 10 in W, 7 in H
- Mfr # M27R
- Zoro # G9276911
product price:Â
$
10.15
/ea
Key Features
Width
10 in
Height
7 in
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183 Degrees F
Mounting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M27R
- Zoro #
- G9276911
- UPC #
- 88748106401
- Country of Origin
- United States
- Item
- Exit Sign
- Sign Material
- Rigid Plastic
- Operating Temp. Range
- Up to 183 Degrees F
- Mounting
- Yes
- Description/Special Features
- Good Chemical Resistance
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Not An Exit Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.