Shop NMC
See all product information
Create Account
Notice Clean Equipment After Using Sign, 7 in Height, 10 in Width, Rigid Plastic
- Mfr # N124R
- Zoro # G9277998
product price:Â
$
9.79
/ea
Key Features
Header
NOTICE
Legend
CLEAN EQUIPMENT AFTER USE
Width
10 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N124R
- Zoro #
- G9277998
- UPC #
- 887481068053
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
Details
- Item
- Notice Clean Equipment After Using Sign
- Header
- NOTICE
- Legend
- CLEAN EQUIPMENT AFTER USE
- Sign Material
- Rigid Plastic
Description
Notice Clean Equipment After Using Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.