This item is Discontinued.

This item is Discontinued.
Notice Face Shield Required In This Area, 10 in Height, 14 in Width, Aluminum (Discontinued)
Mfr #
N272AB
Zoro #
G9279133
Country of Origin United States
Category Personal Protective Equipment Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272AB
- Zoro #
- G9279133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
Details
- Item
- Notice Face Shield Required In This Area
- Header
- NOTICE
- Legend
- FACE SHIELD REQUIRED IN THIS..
- Sign Material
- Aluminum
Description
Notice Face Shield Required In This Area
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.