Shop NMC
See all product information
Create Account
Notice Loading Area No Parking Sign, N294AB
- Mfr # N294AB
- Zoro # G9280457
product price:Â
$
23.59
/ea
Key Features
Header
Notice
Legend
Loading Area - No Parking
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N294AB
- Zoro #
- G9280457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Thickness
- 0.04 in
Details
- Item
- No Parking Sign
- Header
- Notice
- Legend
- Loading Area - No Parking
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- Wall
- Printed Language
- English
- UV Resistant
- Yes
- Legend Style
- Message Only
- Color
- Black, Blue, White
Description
Notice Loading Area No Parking Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.