Shop NMC
See all product information
Create Account
Exit Sign, Aluminum, 10 in W, 7 in H, NOT AN EXIT
- Mfr # N324A
- Zoro # G9282189
product price:Â
$
15.15
/ea
Key Features
Header
NOTICE
Legend
NOT AN EXIT
Width
10 in
Height
7 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N324A
- Zoro #
- G9282189
- UPC #
- 88748107289
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
Details
- Item
- Exit Sign
- Header
- NOTICE
- Legend
- NOT AN EXIT
- Sign Material
- Aluminum
- Operating Temp. Range
- Up to 150 Degrees F
- Mounting
- Yes
- Description/Special Features
- Good Chemical Resistance
Description
Notice Not An Exit Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.