This item is Discontinued.

This item is Discontinued.
Notice Osha Regulation Lockout Sign, 10 in Height, 14 in Width, Aluminum (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N140AB
- Zoro #
- G9282277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
Details
- Item
- Notice Osha Regulation Lockout Sign
- Header
- NOTICE
- Legend
- IN ACCORDANCE with OSHA REGU- LATIONS 29
- Sign Material
- Aluminum
Description
Notice Osha Regulation Lockout Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov