Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Crossing Sign, C576A

  • Mfr # C576A

  • Zoro # G9287630


product price: $12.29
/ea

Key Features

Header
Caution
Legend
Pedestrian Crossing
Width
10 in
Height
7 in
Standards
OSHA 29 CFR 1910.169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C576A
Zoro #
G9287630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Pedestrian Crossing Sign
Header
Caution
Legend
Pedestrian Crossing
Sign Material
Aluminum
Standards
OSHA 29 CFR 1910.169
Operating Temp. Range
Up to 150°F
Features
Chemical-Resistant

Description

Pedestrian Crossing Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.